Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
CNC Sliding Shelf Frame for 1050 x 525mm Cupboard - Light Grey
By Bott
Order Code:
ZT1055089P
£319.99
Inc VAT (20%)
£359.99
11% off
1
Add to basket
Get it in
15-18
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/cnc-sliding-shelf-frame-for-1050-x-525mm-cupboard-light-grey/p/ZT1055089P
Add to quotation
View all Accessories for Storage Cupboards
Description
Provides 3 rows for tool holding inserts - ordered separately.
Tags:
#ReducedPrice
Specifications
Specifications for CNC Sliding Shelf Frame for 1050 x 525mm Cupboard - Light Grey
Height
220mm
Depth
400mm
Width
1050mm
MFR Part No.
40523005.16V
Colour
Light Grey
Nett Weight
10.76kg
Weight
10.76kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome