CNC Tool Carrier Brackets

Order Code: ZT1055818P

£94.99 Inc VAT (20%)
£99.995% off
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%


Description

Tool carriers may be mounted within the drawers of a cucio cabinet using the drawer bracket mounting set. Recommended cabinet size of 800mm x 650mm, drawers will store up to 3 tool carriers.

Specifications for CNC Tool Carrier Brackets
  • Width
    50mm
  • Depth
    650mm
  • Height
    95mm
  • MFR Part No.
    43013031.51V
  • Nett Weight
    2.5kg
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome