COSHH Cupboard Double Door 1016h x 915w x 460d mm

COSHH Cupboard Double Door 1016h x 915w x 460d mm

Order Code: ZT5533645S

£469.99 Inc VAT (20%)


Description

Product features Capacity 30LtrDimensions 1000(H) x 915(W) x 457(D)mmMaterial SteelWeight 40kgColour YellowPowder coated paint finish for added durability3 point lockingNot fireproofSupplied fully assembledBox Quantity: 1Reinforced door1 shelfLeak proof cabinet base

Specifications for COSHH Cupboard Double Door 1016h x 915w x 460d mm
  • Product Type
    COSHH Cupboard
  • Material
    Steel
  • Colour
    Yellow
  • Number of Shelves
    1
  • Door Type
    Double Door
  • Capacity
    30L
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome