Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Cubio Bench 800HX800D End Frame Pack - Light Grey
By Bott
Order Code:
ZT1055725P
£123.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/cubio-bench-800hx800d-end-frame-pack-light-grey/p/ZT1055725P
Add to quotation
View all Accessories for Storage Cupboards
Description
Constructed of robust sheet steel with powdercoat RAL7035 grey finish.
Suitable for Cubio Cupboards
Specifications
Specifications for Cubio Bench 800HX800D End Frame Pack - Light Grey
Depth
800mm
Width
500mm
Height
90mm
MFR Part No.
41401017.16V
Colour
Light Grey
Nett Weight
10.66kg
Weight
10.66kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome