Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Cubio FB-45-1 Shelf Kit
By Bott
Order Code:
ZT1055754P
£59.99
Inc VAT (20%)
£69.99
14% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
15-18
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/cubio-fb-45-1-shelf-kit/p/ZT1055754P
Add to quotation
View all Accessories for Storage Cupboards
Description
CUBIO Cupboard Shelf Kit. Adjustable galvanised shelves for cupboards. To suit a 400mm (W) cupboard.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cubio FB-45-1 Shelf Kit
Height
25mm
Width
320mm
Depth
468mm
MFR Part No.
42101003.51V
Nett Weight
2.91kg
Weight
2.91kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome