Cubio Framework Bench Shelf - Light Grey

Order Code: ZT1055702P

£62.99 Inc VAT (20%)
£69.9910% off
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Optional shelf for static and mobile 750mm x 750mm cubio framework benches. Constructed of sheet steel with a RAL 7035 (light grey) powder coat finish.

Specifications for Cubio Framework Bench Shelf - Light Grey
  • Depth
    650mm
  • Height
    50mm
  • Width
    685mm
  • MFR Part No.
    41201048.16V
  • Colour
    Light Grey
  • Nett Weight
    6.67kg
  • Weight
    6.67kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome