Cubio Height Adjust Bench Leg 800X700-1100mm-LIGHT Grey

Order Code: ZT1055724P

£139.99 Inc VAT (20%)
£153.999% off


Description

For use in conjunction with cubio stringer sets and shelf's. Constructed of sheet steel with powdercoat RAL7035 grey finish.

Specifications for Cubio Height Adjust Bench Leg 800X700-1100mm-LIGHT Grey
  • Height
    1100mm
  • Depth
    800mm
  • Width
    80mm
  • MFR Part No.
    41401006.16V
  • Colour
    Light Grey
  • Nett Weight
    12.1kg
  • Weight
    12.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome