Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Feet Levelling 100mm Stainless Steel
By Rittal
Order Code:
ZT4977989S
Qty of 4 for
£239.96
Inc VAT (20%)
£59.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
239.96
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/feet-levelling-100mm-stainless-steel/p/ZT4977989S
Add to quotation
View all Accessories for Storage Cupboards
Description
Rittal FEET LEVELLING 100MM STAINLESS STEEL Plinths 2859000
Specifications
Specifications for Feet Levelling 100mm Stainless Steel
Colour
Silver
Height
100mm
Material
Stainless Steel
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome