Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Fishplate Universal 450mm Pre-Galvanised
By Legrand
Order Code:
ZT5032479S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/fishplate-universal-450mm-pre-galvanised/p/ZT5032479S
Add to quotation
View all Accessories for Storage Cupboards
Description
Legrand FISHPLATE UNIVERSAL 450MM PRE-GALVANISED Ancillary Items UF450PG
Specifications
Specifications for Fishplate Universal 450mm Pre-Galvanised
Model
Straight joint
Material
Steel
Length
440mm
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome