Harvard Medium Sideboard with 3 Doors

Order Code: ZT1391633S

£209.99 Inc VAT (20%)


Description

A stylish and practical sideboard that offers plenty of storage space. Made in an easy to clean, hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Medium Sideboard with 3 Doors
  • MFR Part No.
    HR916
  • Depth
    39.3cm
  • Height
    65.6cm
  • Width
    119.7cm
  • Weight
    37kg
  • Door Width
    375mm
  • Material
    Melamine Faced Particleboard/Metal
  • Maximum Weight
    42kg
  • Assembly Required
    Yes
  • Number of Doors
    3
  • Door Thickness
    15mm
  • Construction
    Flat Packed
  • Hinge Type
    Adjustable
  • Door Height
    514mm
  • Shelf Width
    372/750mm
  • Shelf Fixed
    Yes
  • Leg Colour
    Black
  • Height Above Top Shelf
    253mm
  • Back Thickness
    9mm
  • Top Thickness
    15mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Height
    100/100mm
  • Side Thickness
    15mm
  • People For Assembly
    2
  • Approx. Assembly Time
    120min
  • Leg Width
    15mm
  • Depth of Shelf
    370mm
  • Leg Shape
    Square
  • Internal Finish
    Finished
  • Leg Material Type
    Metal
  • Leg Depth
    15mm
  • External Colour
    Washed Oak/Carbon Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome