Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Storage Cupboards & Cabinets
/
Accessories for Storage Cupboards
Heat Recovery Unit HR100R Top 230V Grey Access
By Vent-Axia
Order Code:
ZT4987696S
£509.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Accessories for Storage Cupboards
Description
Vent-Axia HEAT RECOVERY UNIT HR100R TOP 230V GREY ACCESS NBR Whole House Ventilation 370377
Specifications
Specifications for Heat Recovery Unit HR100R Top 230V Grey Access
Housing Material
Plastic
Height
240mm
Depth
160mm
Width
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome