Intermediate Shelf For Steel Roll Container - For WxD 640 X 460mm

Order Code: ZT2731987S

£92.99 Inc VAT (20%)


Description

Intermediate shelf for steel roll container, for WxD 640 x 460 mm, with 100 mm raised edges, interior height 100 mm. Supplied = assembled. Height = 120 mm. Width = 600 mm. Depth = 465 mm. For width = 640 mm. For depth = 460 mm. Shelf design = with 100 mm raised edges. Material = steel wire. Finish = zinc plated by galvanization. Colour = blue. Max. load = 150 kg. Product type = shelves/inserts. Intermediate wire shelf for steel roll container. Detached, suitable for variable suspension. Surface electrolytically zinc plated in blue. Internal width x internal length 600 x 400 mm.

See full description
Specifications for Intermediate Shelf For Steel Roll Container - For WxD 640 X 460mm
  • Material
    Steel Wire
  • Product Type
    Shelves/Inserts
  • Colour
    Blue
  • Depth
    465mm
  • Supplied
    Assembled
  • Width
    600mm
  • Height
    120mm
  • For Width
    640mm
  • For Depth
    460mm
  • Load Capacity
    150kg
  • Finish
    Zinc Plated By Galvanization
  • Shelf Design
    With 100mm Raised Edges