Stylish and Versatile: Fresh white finish in a design that looks great all over the home.Sturdy Construction: Made from 12mm thick MDF for continuous reliability. SLATTED FRONT PANEL: Provides adequate air circulation and heat flow around the room.Spacious Surface Top: Great for placing photos, plants, ornaments etc.Anti-Tilt Sraps: Will not fall over if set up correctly.Dimensions: 82H x 78W x 19Dcm. Inner: 80.5H x 71W x 16.5Dcm. MAXIMUM WEIGHT CAPACITY 10KG. ASSEMBLY REQUIRED.