Shelf, For WxD 800 X 450mm, Light Grey

Shelf, For WxD 800 X 450mm, Light Grey

Order Code: ZT2686104SCopy

£59.99 Inc VAT (20%)


Description

Shelf, for WxD 800 x 450 mm, light grey. Supplied = assembled. Height = 24 mm. Width = 646 mm. Depth = 378 mm. For width = 800 mm. For depth = 450 mm. Shelf type = shelf. Material = sheet steel. Colour = light grey RAL 7035. Product type = accessories for roller shutter cupboards. Additional shelf for OFFICE AKKTIV roller shutter cupboards.

Specifications for Shelf, For WxD 800 X 450mm, Light Grey
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Width
    646mm
  • Height
    24mm
  • Supplied
    Assembled
  • Depth
    378mm
  • For Width
    800mm
  • For Depth
    450mm
  • Shelf Type
    Shelf