Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Ventilation System Multiple Vent Unit Whole House
By Newlec
Order Code:
ZT5068294S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/ventilation-system-multiple-vent-unit-whole-house/p/ZT5068294S
Add to quotation
View all Accessories for Storage Cupboards
Description
Newlec VENTILATION SYSTEM MULTIPLE VENT UNIT WHOLE HOUSE Residential Ventilation (NEW2589) NLWHV
Specifications
Specifications for Ventilation System Multiple Vent Unit Whole House
Height
310mm
Material
Plastic
Colour
Black
Diameter
5500mm
Depth
249mm
Width
360mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome