Verso 1050 x 550mm MPX Internal Worktop

Order Code: ZT1052199P

£149.99 Inc VAT (20%)
£159.996% off


Description

25mm thick multiplex worktop or shelf, with 60kg U.D.L. capacity. Adjustable on a 25mm pitch. For use in 1050mm wide verso cupbaords.

Specifications for Verso 1050 x 550mm MPX Internal Worktop
  • Width
    1050mm
  • Height
    25mm
  • Depth
    512mm
  • MFR Part No.
    16926919
  • Nett Weight
    10.59kg
  • Shelf Load Capacity
    75kg
  • Weight
    10.59kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome