Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Window 30 Section 470 x 500mm
By Rittal
Order Code:
ZT4992181S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/window-30-section-470-x-500mm/p/ZT4992181S
Add to quotation
View all Accessories for Storage Cupboards
Description
Rittal WINDOW 30 SECTION 470X500MM Glazed Doors/Display Panels & Accessories (FT) 2735520
Specifications
Specifications for Window 30 Section 470 x 500mm
Height
470mm
Width
500mm
Depth
47mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome