Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Window Cable Y 4-6 - 2500016053
By Legrand
Order Code:
ZT5096974S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/window-cable-y-4-6-2500016053/p/ZT5096974S
Add to quotation
View all Accessories for Storage Cupboards
Description
Legrand WINDOW CABLE Y 4-6 CAB 3 Marking System 38384
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Window Cable Y 4-6 - 2500016053
Model
Booklet shape
Colour
Yellow
Material
Plastic
Length
8mm
Width
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome