Arm+ for Multi Prop Beam Clamp - 34089

Order Code: ZT4190581S

£39.99 Inc VAT (20%)
£41.994.5% off
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

The PIHER Arm + is the perfect accessory for all PIHER Multi-props, it ensures that your Multi-prop telescopic support can be operated easily with one hand for a wide variety of functions. It has a 100kg Load capacity and the tilting non-slip pads are adjustable to any angle, allowing you to easily complete any jobs at hand while the spring mechanism provides quick locking for great performance and efficiency.
Piher has produced the world’s first exclusive design which features a patented adjusting system that is unique to any other multiprop tool available on the market. So, if you're looking for a propping tool that is fast, accurate and simple to use, the Piher multi-prop arm will be the perfect product for you.

See full description
Specifications for Arm+ for Multi Prop Beam Clamp - 34089
  • Load Capacity
    100kg
  • Product Type
    Multi Prop Beam Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome