Big Bag Beam, Work Length 900 X 900mm, Max. Load 2000 Kg

Order Code: ZT2677688S

£3,599.99 Inc VAT (20%)
£3,799.995% off


Description

Big bag beam, work length 900 x 900 mm, max. load 2000 kg. Supplied = assembled. Max. load = 2000 kg. Overall length = 900 mm. Overall width = 900 mm. Overall height = 215 mm. Adjustment range = 800 - 1600 mm. Weight = 32 kg. Material = steel. Colour = orange. Product type = beams. For quick and effective handling of big bags. Gentle - protection of the big bag loops due to large curvature radius of the hollow profile. Robust - sturdy crossbeam in closed hollow profile design. Big bag beam for safe and gentle transport of big bags. Big bag loops are suspended directly via the hollow profile.

See full description
Specifications for Big Bag Beam, Work Length 900 X 900mm, Max. Load 2000 Kg
  • Material
    Steel
  • Product Type
    Beams
  • Load Capacity
    2000kg
  • Colour
    Orange
  • Supplied
    Assembled
  • Overall Height
    215mm
  • Overall Length
    900mm
  • Overall Width
    900mm
  • Weight
    32kg
  • Adjustment Range
    800 - 1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome