PEM Crane Lifting Beam, Variable Attachment, Max. Load 1000 Kg, Length 400 - 1000mm

Order Code: ZT2738905S

£2,099.99 Inc VAT (20%)


Description

PEM crane lifting beam, variable attachment, max. load 1000 kg, length 400 - 1000 mm. Supplied = assembled. Max. load = 1000 kg. Overall length = 1000 mm. Overall width = 180 mm. Overall height = 350 mm. Weight = 26 kg. Product type = beams. High quality steel construction. Steel locking components for securing loads. Hole provided for shackle. Adjustable crane lifting beam for lifting and conveying diverse loads.

Specifications for PEM Crane Lifting Beam, Variable Attachment, Max. Load 1000 Kg, Length 400 - 1000mm
  • Product Type
    Beams
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Overall Width
    180mm
  • Overall Height
    350mm
  • Overall Length
    1000mm
  • Weight
    26kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome