PEM Crane Lifting Beam, Variable Attachment, Max. Load 2000 Kg, Length 400 - 1000mm

Order Code: ZT2738941S

£2,399.99 Inc VAT (20%)


Description

PEM crane lifting beam, variable attachment, max. load 2000 kg, length 400 - 1000 mm. Supplied = assembled. Max. load = 2000 kg. Overall length = 1000 mm. Overall width = 180 mm. Overall height = 350 mm. Weight = 26 kg. Product type = beams. High quality steel construction. Steel locking components for securing loads. Hole provided for shackle. Adjustable crane lifting beam for lifting and conveying diverse loads.

Specifications for PEM Crane Lifting Beam, Variable Attachment, Max. Load 2000 Kg, Length 400 - 1000mm
  • Load Capacity
    2000kg
  • Product Type
    Beams
  • Supplied
    Assembled
  • Overall Height
    350mm
  • Overall Length
    1000mm
  • Overall Width
    180mm
  • Weight
    26kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome