PEM Crane Lifting Beam, Variable Attachment, Max. Load 3000 Kg, Length 1000 - 2000mm

Order Code: ZT2738894S

£2,999.99 Inc VAT (20%)


Description

PEM crane lifting beam, variable attachment, max. load 3000 kg, length 1000 - 2000 mm. Supplied = assembled. Max. load = 3000 kg. Overall length = 2000 mm. Overall width = 240 mm. Overall height = 427 mm. Weight = 80 kg. Product type = beams. High quality steel construction. Steel locking components for securing loads. Hole provided for shackle. Adjustable crane lifting beam for lifting and conveying diverse loads.

Specifications for PEM Crane Lifting Beam, Variable Attachment, Max. Load 3000 Kg, Length 1000 - 2000mm
  • Load Capacity
    3000kg
  • Product Type
    Beams
  • Supplied
    Assembled
  • Overall Height
    427mm
  • Overall Width
    240mm
  • Overall Length
    2000mm
  • Weight
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome