PEM Crane Lifting Beam, Variable Attachment, Max. Load 3000 Kg, Length 2000 - 4000mm

Order Code: ZT2738925S

£5,199.99 Inc VAT (20%)


Description

PEM crane lifting beam, variable attachment, max. load 3000 kg, length 2000 - 4000 mm. Supplied = assembled. Max. load = 3000 kg. Overall length = 4000 mm. Overall width = 260 mm. Overall height = 437 mm. Weight = 162 kg. Product type = beams. High quality steel construction. Steel locking components for securing loads. Hole provided for shackle. Adjustable crane lifting beam for lifting and conveying diverse loads.

Specifications for PEM Crane Lifting Beam, Variable Attachment, Max. Load 3000 Kg, Length 2000 - 4000mm
  • Product Type
    Beams
  • Load Capacity
    3000kg
  • Supplied
    Assembled
  • Overall Height
    437mm
  • Overall Width
    260mm
  • Overall Length
    4000mm
  • Weight
    162kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome