ESD Locking Lid, Polypropylene, Pack Of 8, LxW 200 X 150mm

Order Code: ZT2701455S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

ESD locking lid, made of polypropylene, pack of 8, LxW 200 x 150 mm. Supplied = assembled. Colour = black. Width = 150 mm. Length = 200 mm. Material = polypropylene. Temperature resistance = -20 °C to +90 °C. Feature = ESD version. Weight = 0.07 kg. Weight per item = 0.01 kg. Product type = accessories. Made of high quality, conductive polypropylene. Conductive locking lid. Hinged and secured by clips. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecommunications technology.

See full description
Specifications for ESD Locking Lid, Polypropylene, Pack Of 8, LxW 200 X 150mm
  • Colour
    Black
  • Pack Quantity
    8
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    200mm
  • Width
    150mm
  • Features
    ESD Version
  • Temperature Resistance
    20°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome