Lid For Stacking Containers, LxW 400 X 300mm, Natural

Order Code: ZT2733499S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Lid for stacking containers, LxW 400 x 300 mm, natural. Supplied = assembled. Colour = natural. Width = 300 mm. Length = 400 mm. Weight = 0.32 kg. Product type = accessories.

Specifications for Lid For Stacking Containers, LxW 400 X 300mm, Natural
  • Colour
    Charcoal
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    300mm
  • Length
    400mm
  • Weight
    0.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome