Lid For Stacking Containers, LxW 600 X 400mm, Natural

Order Code: ZT2733467S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Lid for stacking containers, LxW 600 x 400 mm, natural. Supplied = assembled. Colour = natural. Width = 400 mm. Length = 600 mm. Weight = 1 kg. Product type = accessories.

Specifications for Lid For Stacking Containers, LxW 600 X 400mm, Natural
  • Colour
    Charcoal
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    600mm
  • Width
    400mm
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome