Push-on Lid, Dark Grey, Pack Of 2, LxW 200 X 150mm

Order Code: ZT2746631S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Push-on lid, dark grey, pack of 2, LxW 200 x 150 mm. Supplied = assembled. Colour = dark grey. For width = 150 mm. For length = 200 mm. Material = polypropylene. Weight = 0.17 kg. Weight per item = 0.09 kg. Product type = accessories. Push-on lids made of polypropylene. Dark grey. Pack of 2.

Specifications for Push-on Lid, Dark Grey, Pack Of 2, LxW 200 X 150mm
  • Colour
    Dark Grey
  • Material
    Polypropylene
  • Pack Quantity
    2
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    150mm
  • Weight
    0.17kg
  • For Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome