Push-on Lid, Dark Grey, Pack Of 2, LxW 300 X 200mm

Order Code: ZT2746589S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Push-on lid, dark grey, pack of 2, LxW 300 x 200 mm. Supplied = assembled. Colour = dark grey. For width = 200 mm. For length = 300 mm. Material = polypropylene. Weight = 0.3 kg. Weight per item = 0.15 kg. Product type = accessories. Push-on lids made of polypropylene. Dark grey. Pack of 2.

Specifications for Push-on Lid, Dark Grey, Pack Of 2, LxW 300 X 200mm
  • Colour
    Dark Grey
  • Material
    Polypropylene
  • Pack Quantity
    2
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    200mm
  • Weight
    0.15kg
    0.3kg
  • For Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome