Push-on Lid, Dark Grey, Pack Of 2, LxW 400 X 300mm

Order Code: ZT2746546S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Push-on lid, dark grey, pack of 2, LxW 400 x 300 mm. Supplied = assembled. Colour = dark grey. For width = 300 mm. For length = 400 mm. Material = polypropylene. Weight = 0.76 kg. Weight per item = 0.38 kg. Product type = accessories. Push-on lids made of polypropylene. Dark grey. Pack of 2.

Specifications for Push-on Lid, Dark Grey, Pack Of 2, LxW 400 X 300mm
  • Colour
    Dark Grey
  • Pack Quantity
    2
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    300mm
  • For Length
    400mm
  • Weight
    0.76kg
    0.38kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome