Push-on Lid, Dark Grey, Pack Of 2, LxW 800 X 600mm

Order Code: ZT2746519S

£119.99 Inc VAT (20%)


Description

Push-on lid, dark grey, pack of 2, LxW 800 x 600 mm. Supplied = assembled. Colour = dark grey. For width = 600 mm. For length = 800 mm. Material = polypropylene. Weight = 3.82 kg. Weight per item = 1.91 kg. Product type = accessories. Push-on lids made of polypropylene. Dark grey. Pack of 2.

Specifications for Push-on Lid, Dark Grey, Pack Of 2, LxW 800 X 600mm
  • Colour
    Dark Grey
  • Pack Quantity
    2
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    600mm
  • For Length
    800mm
  • Weight
    1.91kg
    3.82kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome