Series 2.0 Lids Midi and Mini 125 1/4 26205

Order Code: ZT5130373S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Integrated locking collars on lids help reduce paint build-up and possible contamination
Improved Fluid Flow & Quality: New domed Standard/Large lid design allows for up to 90 ml of material to be held below the filter and lets you spray filtered material on demand, reducing inconsistent spray due to air-entrapment and sputter
A wider fluid spout and a full-diameter filter for the highest quality filtration
Larger Sealing Plugs: A superior seal to protect your coatings. Turn the 3M� PPS� Series 2.0 cup system upside down and use the new sealing plug as a base, helping keep the built-in filter wet and reducing the need for replacement lids
Two Filter Mesh Sizes: 3M� PPS� Series 2.0 Spray Cup System filters are available in 200 micron and 125 micron sizes to suit solvent-base and waterborne systems, be sure to consult the paint material manufacturer for recommended filter mesh sizes
This product is only to be used with the 3M� PPS� Series 2.0 items.


Suggested Applications

See full description
Specifications for Series 2.0 Lids Midi and Mini 125 1/4 26205
  • Capacity
    90ml
  • Product Type
    Lids Midi and Mini