0
1

40022095.11V Jumbo Volume Cupboard

Order Code: ZT1023457X

£2,599.99 Inc VAT (20%)


Description

Shelves: 3 full, 3 shallow.
Drawers: 3x 125.
Bins: 32x No.2, 6x No.3, 20x No.4 and 12x No.5.

Specifications for 40022095.11V Jumbo Volume Cupboard
  • Depth
    650mm
  • MFR Part No.
    40022095.11v
  • Width
    1300mm
  • Number of Shelves
    6
  • Number of Doors
    2
  • Additional Features
    Shelf Capacity 100kgs UDL. Shelves Adjustable on a 25mm Pitch, Bin Specification: 32 x no.2 (103mm W x 165mm D x 83mm H), 6 x no.3 (145mm W x 240mm D x 125mm H). 20 x no.4 (207mm W x 345mm D x 165mm H), 12 x no.5 (303mm W x 485mm D x 190mm H)
  • Height
    2000mm
  • Colour
    Grey
    Blue
  • Cabinet Style
    Parts Bin Cupboard
  • Cabinet Door Type
    Standard
  • Material
    Steel
  • Series
    Cubio
  • Number of Drawers
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome