ASISTO Double Door Cupboard, Height 897mm, Width 800mm, 1 Shelf, Black Grey/Flame Red

Order Code: ZT2684231S

£1,699.99 Inc VAT (20%)


Description

ASISTO double door cupboard, height 897 mm, width 800 mm, 1 shelf, black grey/flame red. Supplied = assembled. Width = 800 mm. Height = 897 mm. Depth = 435 mm. Body colour = black grey RAL 7021. Material = sheet steel. Product type = double door cupboards. Door type = hinged door. Door colour = flame red RAL 3000. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = steel. Shelf colour = black grey. Max. shelf load = 70 kg. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Opening angle of doors = 225 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Hinged doors with 225° opening angle. Safety lock with replaceable cylinder and 2 keys. ASISTO steel double door cupboard - as a sideboard. With integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Double panelled doors, dampened for pleasant noise characteristics. Doors hinged on internal hinges with generous opening angle, closed in the middle for a shared lock. Cover plate made of steel, one painted shelf with a high load bearing capacity of 70 kg. Supplied fully assembled.

See full description
Specifications for ASISTO Double Door Cupboard, Height 897mm, Width 800mm, 1 Shelf, Black Grey/Flame Red
  • Cabinet Door Type
    Hinged Door
  • Lock Type
    Cylinder Lock
  • Number of Doors
    2
  • Material
    Sheet Steel
  • Product Type
    Double Door Cupboards
  • Body Colour
    Black Grey
  • Door Colour
    Flame Red
  • Number of Shelves
    1
  • Width
    800mm
  • Supplied
    Assembled
  • Height
    897mm
  • Depth
    435mm
  • Door Type
    Hinged Door
  • Shelf Colour
    Black Grey
  • Additional Features
    Lockable
  • Body Thickness
    0.88mm
  • Shelf Capacity
    70kg
  • Plinth Height
    90mm
  • Door Thickness
    19mm
  • Shelf Material
    Steel
  • Door Opening Angle
    225°
  • Internal Fittings
    1 Shelf
  • Shelf Thickness
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome