ASISTO Sliding Door Cupboard, Height 1292mm, Width 1200mm, Light Grey/Ruby Red

Order Code: ZT2681772S

£2,299.99 Inc VAT (20%)


Description

ASISTO sliding door cupboard, height 1292 mm, width 1200 mm, light grey/ruby red. Supplied = assembled. Width = 1200 mm. Height = 1292 mm. Depth = 435 mm. Body colour = light grey RAL 7035. Material = sheet steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = ruby red RAL 3003. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = steel. Shelf colour = black grey RAL 7021. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Sliding doors on super smooth running rollers. Safety lock (rotary/pressure cylinder lock) with replaceable core and 2 keys. ASISTO steel sliding door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Two double panelled steel doors in special rail guides for quiet opening and closing, dampened for pleasant noise characteristics. With 7 mm cover plate and two painted steel shelves, high load bearing capacity of 70 kg. Supplied fully assembled.

See full description
Specifications for ASISTO Sliding Door Cupboard, Height 1292mm, Width 1200mm, Light Grey/Ruby Red
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Material
    Sheet Steel
  • Body Colour
    Light Grey
  • Door Colour
    Ruby Red
  • Number of Shelves
    2
  • Width
    1200mm
  • Height
    1292mm
  • Supplied
    Assembled
  • Door Type
    Sliding Door
  • Depth
    435mm
  • Body Thickness
    0.88mm
  • Shelf Material
    Steel
  • Shelf Capacity
    70kg
  • Internal Fittings
    2 Shelves
  • Plinth Height
    90mm
  • Shelf Thickness
    24mm
  • Shelf Colour
    Black Grey
  • Door Thickness
    19mm
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome