ASISTO Sliding Door Cupboard, Height 1617mm, Width 1000mm, Light Grey/Light Grey

Order Code: ZT2681621S

£2,299.99 Inc VAT (20%)


Description

ASISTO sliding door cupboard, height 1617 mm, width 1000 mm, light grey/light grey. Supplied = assembled. Width = 1000 mm. Height = 1617 mm. Depth = 435 mm. Body colour = light grey RAL 7035. Material = sheet steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf material = steel. Shelf colour = black grey RAL 7021. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 4 pcs. Internal fittings = 3 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Sliding doors on super smooth running rollers. Safety lock (rotary/pressure cylinder lock) with replaceable core and 2 keys. ASISTO steel sliding door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Two double panelled steel doors in special rail guides for quiet opening and closing, dampened for pleasant noise characteristics. With 7 mm cover plate and three painted steel shelves, high load bearing capacity of 70 kg. Supplied fully assembled.

See full description
Specifications for ASISTO Sliding Door Cupboard, Height 1617mm, Width 1000mm, Light Grey/Light Grey
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Material
    Sheet Steel
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    3
  • Width
    1000mm
  • Door Type
    Sliding Door
  • Height
    1617mm
  • Supplied
    Assembled
  • Depth
    435mm
  • Plinth Height
    90mm
  • Shelf Colour
    Black Grey
  • Body Thickness
    0.88mm
  • Additional Features
    Lockable
  • Shelf Thickness
    24mm
  • Shelf Material
    Steel
  • Shelf Capacity
    70kg
  • Internal Fittings
    3 Shelves
  • Door Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome