ASISTO Sliding Door Cupboard, Height 1617mm, Width 1000mm, Traffic White/Traffic White

Order Code: ZT2681601S

£2,299.99 Inc VAT (20%)


Description

ASISTO sliding door cupboard, height 1617 mm, width 1000 mm, traffic white/traffic white. Supplied = assembled. Width = 1000 mm. Height = 1617 mm. Depth = 435 mm. Body colour = traffic white RAL 9016. Material = sheet steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = traffic white RAL 9016. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf material = steel. Shelf colour = black grey RAL 7021. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 4 pcs. Internal fittings = 3 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Sliding doors on super smooth running rollers. Safety lock (rotary/pressure cylinder lock) with replaceable core and 2 keys. ASISTO steel sliding door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Two double panelled steel doors in special rail guides for quiet opening and closing, dampened for pleasant noise characteristics. With 7 mm cover plate and three painted steel shelves, high load bearing capacity of 70 kg. Supplied fully assembled.

See full description
Specifications for ASISTO Sliding Door Cupboard, Height 1617mm, Width 1000mm, Traffic White/Traffic White
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Material
    Sheet Steel
  • Cabinet Door Type
    Sliding Door
  • Body Colour
    Traffic White
  • Door Colour
    Traffic White
  • Number of Shelves
    3
  • Height
    1617mm
  • Width
    1000mm
  • Depth
    435mm
  • Supplied
    Assembled
  • Door Type
    Sliding Door
  • Shelf Colour
    Black Grey
  • Shelf Thickness
    24mm
  • Door Thickness
    19mm
  • Additional Features
    Lockable
  • Shelf Capacity
    70kg
  • Shelf Material
    Steel
  • Plinth Height
    90mm
  • Body Thickness
    0.88mm
  • Internal Fittings
    3 Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome