Environmental Cupboard Without Door Perforations - HxWxD 1800 X 1000 X 500mm - 4 Tray Shelves, Light Grey/Light Grey

Order Code: ZT2706539S

£1,339.99 Inc VAT (20%)


Description

Environmental cupboard without door perforations, HxWxD 1800 x 1000 x 500 mm, 4 tray shelves, light grey/light grey. Supplied = assembled. External width = 1000 mm. External height = 1800 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = closed doors. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 4 pcs. Capacity of tray shelves = 22 l. Max. tray shelf load = 100 kg. For regulation compliant storage of water hazardous media in small containers. TV tested design - cupboards manufactured in accordance with EN 13501-1. Removable, seamlessly welded, high capacity tray shelves. Max. load per tray shelf 100 kg (evenly distributed load) Cupboard doors without door perforations (no ventilation) Robust cupboard construction, made of welded quality sheet steel. Textured powder coating, body in light grey RAL 7035. Zinc plated, seamlessly welded tray shelves, removable and height adjustable in increments of 33 mm. With solid panel, sheet steel cupboard doors, metal handles and cylinder lock. Sump capacity Tray shelves: 22 litres Base sump trays: 43 litres (accessories)

See full description
Specifications for Environmental Cupboard Without Door Perforations - HxWxD 1800 X 1000 X 500mm - 4 Tray Shelves, Light Grey/Light Grey
  • Lock Type
    Cylinder Lock
  • Material
    Sheet Steel
  • Cabinet Door Type
    Closed Doors
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Closed Doors
  • External Height
    1800mm
  • External Depth
    500mm
  • External Width
    1000mm
  • Tray Shelf Load
    100kg
  • Finish
    Powder-coated
  • Number of Tray Shelves
    4
  • Capacity of Tray Shelves
    22L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome