Steel Cupboard, Storage Cupboard, Doors Light Grey RAL 7035, Body Light Grey RAL 7035

Order Code: ZT2707847S

£1,599.99 Inc VAT (20%)


Description

Steel cupboard, storage cupboard, doors light grey RAL 7035, body light grey RAL 7035. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 1000 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = security cylinder lock, individual key. Compartment width = 500 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = left: 4 fixed shelves, right: 1 hat shelf, 1 clothes rail, 5 sliding hooks. Internal width = 2x498 mm. Internal height = 4x360/1400/250 mm. Internal depth = 475 mm. Door type = hinged door. Number of keys = 2 pcs. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Model = ventilation holes, security cylinder locks, plinth. Finish = stove enamelled. Ventilation through perforations in the rear wall. Welded, stove enamelled sheet steel housing. Body always in light grey RAL 7035. Lockable with cylinder lock, solid panel doors, hinged on the right and left, can be locked separately in the middle. Doors mounted on pivot pins, with vertical box reinforcement. Plinth height 100 mm. Delivered assembled - ready for immediate use. Zinc plated version for use in damp environments available on request.

See full description
Specifications for Steel Cupboard, Storage Cupboard, Doors Light Grey RAL 7035, Body Light Grey RAL 7035
  • Material
    Sheet Steel
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    1800mm
  • Door Type
    Hinged Door
  • Locker Height
    1800mm
  • Width
    1000mm
  • No. of Keys
    2
  • Depth
    500mm
  • Internal Width
    2x498mm
  • Internal Depth
    475mm
  • Internal Height
    4x360 / 1400 / 250mm
  • Compartment Width
    500mm
  • Design
    Welded
  • Plinth Height
    100mm
  • Shelf Depth
    500mm
  • Finish
    Stove Enamelled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome