Storage Cupboard, HxW 1950 X 950mm, Depth 500mm, Housing And Doors Light Grey

Order Code: ZT2706739S

£999.99 Inc VAT (20%)


Description

Storage cupboard, HxW 1950 x 950 mm, depth 500 mm, housing and doors light grey. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Max. cupboard load = 500 kg. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 945 mm. Shelf depth = 460 mm. Shelf height adjustment increments = 35 mm. Door type = hinged door. Optimum utilisation of room space. Wide range of colours for workshop, warehouse and production. Robust and stable steel cupboards with high quality stove enamelling. Four shelves as standard. Torsion resistant doors With box reinforcement, mounted on steel pivot pins. Rotary cylinder security lock with interchangeable core. Zinc plated shelves Shelf depth: cupboard depth minus 40 mm. Shelf width: cupboard width minus 5 mm. Height adjustable in increments of 35 mm. Additional shelves as an accessory. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, HxW 1950 X 950mm, Depth 500mm, Housing And Doors Light Grey
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    4
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Height
    1950mm
  • Depth
    500mm
  • Width
    950mm
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Finish
    Stove Enamelled
  • Shelf Width
    945mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Housing Material
    Sheet Steel
  • Shelf Depth
    460mm
  • Door Material
    Sheet Steel
  • Shelf Colour
    Zinc Plated
  • Cupboard Load Capacity
    500kg
  • Shelf Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome