Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Light Grey RAL 7035

Order Code: ZT2706330S

£699.99 Inc VAT (20%)


Description

Storage cupboard, stove enamelled, HxWxD 1740 x 680 x 280 mm, light grey RAL 7035. Supplied = assembled. Height = 1740 mm. Width = 680 mm. Depth = 280 mm. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 50 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 17.5 mm. Door type = hinged door. Door version = louvred panel on inside. Opening angle of doors = 135 °. Height adjustable sheet steel shelves, zinc plated (17.5 mm adjustment grid) High quality primer and stove enamelling. Doors with slotted reinforcements for hanging open fronted storage bins. Three bolt locking mechanism with rotary cylinder security lock. Doors with concealed hinges, angle of opening approx. 135°. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Light Grey RAL 7035
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    6
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Depth
    280mm
  • Width
    680mm
  • Height
    1740mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Shelf Capacity
    50kg
  • Door Opening Angle
    135°
  • Finish
    Stove Enamelled
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome