Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Reseda Green RAL 6011

Order Code: ZT2709510S

£699.99 Inc VAT (20%)


Description

Storage cupboard, stove enamelled, HxWxD 1740 x 680 x 280 mm, reseda green RAL 6011. Supplied = assembled. Height = 1740 mm. Width = 680 mm. Depth = 280 mm. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = reseda green RAL 6011. Door colour = reseda green RAL 6011. Max. shelf load = 50 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 17.5 mm. Door type = hinged door. Door version = louvred panel on inside. Opening angle of doors = 135 °. Height adjustable sheet steel shelves, zinc plated (17.5 mm adjustment grid) High quality primer and stove enamelling. Doors with slotted reinforcements for hanging open fronted storage bins. Three bolt locking mechanism with rotary cylinder security lock. Doors with concealed hinges, angle of opening approx. 135°. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Reseda Green RAL 6011
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    6
  • Door Colour
    Reseda Green
  • Body Colour
    Reseda Green
  • Width
    680mm
  • Supplied
    Assembled
  • Height
    1740mm
  • Door Type
    Hinged Door
  • Depth
    280mm
  • Shelf Capacity
    50kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Finish
    Stove Enamelled
  • Door Opening Angle
    135°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome