Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Bin Dividers
43020679.51 Cubio Divider Kit ETS-106100-7
By Bott
Order Code:
ZT1021446X
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/storage-and-handling/bin-dividers/43020679-51-cubio-divider-kit-ets-106100-7/p/ZT1021446X
Add to quotation
View all Bin Dividers
Description
Steel divider kits suitable for 1050x 650mm storage system drawers
Specifications
Specifications for 43020679.51 Cubio Divider Kit ETS-106100-7
Product Type
Divider Kits
Overall Depth
650mm
Overall Width
1050mm
MFR Part No.
43020679.51
Colour
Grey
Finish
Galvanised
Overall Height
77mm
Product Material
Steel
For Use With
Bott cubio Drawers
Number of Pieces
15PCE
Series
Cubio
Number of Compartments
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome