Bin Dividers to Suit 3010/4010 Bins, Pack of 10

Bin Dividers to Suit 3010/4010 Bins, Pack of 10

Order Code: ZT1021442XCopy

£7.99 Inc VAT (20%)


Description

These handy dividers are perfect for separating small parts and tools within your Treston storage bins. They are suited for Treson 30XX/40XX/50XX storage bins with perfect fitment for these models, whilst the crystal clear transparency offers clear visibility behind the divider.

Features and Benefits
• Perfect fitment for your Treston 30XX/40XX/50XX storage bins
• Transparent to allow for easy identification behind the divider

Note
Please note that item D-10 is for Treson 3010, 4010, 5010 storage bins. D-20 is for Treston 3020, 4020, 5020, 6020 storage bins.

See full description
Specifications for Bin Dividers to Suit 3010/4010 Bins, Pack of 10
  • MFR Part No.
    D-10
  • Overall Width
    77mm
  • Overall Height
    70mm
  • For Use With
    Treston 3010
    Treston 4010
    Treston 5010
  • Product Type
    Divider Kits
  • Finish
    Plain
  • Colour
    Transparent
  • Overall Depth
    5mm
  • Product Material
    Plastic
  • Number of Pieces
    10PCE