Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Bin Dividers
Clear Dividers (Pack of 15)
By Raaco
Order Code:
ZT1021211X
£3.49
each
Inc VAT (20%)
£41.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it in
18-22
working days
Available
GBP
41.88
https://www.zoro.co.uk/shop/storage-and-handling/bin-dividers/clear-dividers-pack-of-15/p/ZT1021211X
Add to quotation
View all Bin Dividers
Description
Pack contains:
10x (H)35 x (W)52mm
2x (H)57 x (W)135mm
4x (H)57 x (W)64mm
See full description
Specifications
Specifications for Clear Dividers (Pack of 15)
Product Type
Divider Kits
Colour
Transparent Drawers
MFR Part No.
131681
Product Material
Polypropylene
Overall Height
57mm
Finish
Plain
Number of Pieces
15PCE
Overall Width
135mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome