Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Bin Dividers
Cubio 1300 x 650 x 100/125mm Adjust Metal Drawer Divider Kit
By Bott
Order Code:
ZT1052655P
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/bin-dividers/cubio-1300-x-650-x-100-125mm-adjust-metal-drawer-divider-kit/p/ZT1052655P
Add to quotation
View all Bin Dividers
Description
Cubio divider kits constructed from galvanised sheet steel.
Specifications
Specifications for Cubio 1300 x 650 x 100/125mm Adjust Metal Drawer Divider Kit
MFR Part No.
43020696.51
Width
1175mm
Height
77mm
Depth
525mm
Weight
2.87kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome