Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Bin Dividers
Cubio 800X750X150mm+ Adjust Metal Drawer Divider Kit
By Bott
Order Code:
ZT1052676P
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/storage-and-handling/bin-dividers/cubio-800x750x150mm%2B-adjust-metal-drawer-divider-kit/p/ZT1052676P
Add to quotation
View all Bin Dividers
Description
Cubio divider kits constructed from galvanised sheet steel.
Specifications
Specifications for Cubio 800X750X150mm+ Adjust Metal Drawer Divider Kit
MFR Part No.
43020734.51
Depth
625mm
Width
675mm
Height
127mm
Weight
4.76kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome