PACKOUT Crate Divider

PACKOUT Crate Divider

Order Code: ZT5132117S

£15.39 Inc VAT (20%)

Schedule order and save 5% now

Description

Enhance your storage with PACKOUT™ Accessories - a versatile range of modular storage solutions built to withstand the toughest jobsite conditions. Engineered with professional trades in mind, these accessories offer unrivalled durability, customisability, and integration across the PACKOUT™ modular storage system. From quick-adjust drawer dividers and adaptable organisers to heavy-duty mounting plates and rolling tool chests, each product delivers smart storage and seamless transport for tools, parts, and materials.

Features and Benefits
• Quick-adjust dividers allow custom configuration of drawer layouts, optimising tool and accessory organisation
• Impact-resistant polymer construction ensures long-lasting durability on demanding jobsites
• Steel ball bearing slides support up to 11 kg per drawer, providing smooth access even when fully loaded
• IP65-rated weather seals protect contents from rain, dust, and debris
• Modular connectivity enables stacking and integration with all other PACKOUT™ components
• Metal reinforced corners and locking points offer additional strength and security during transit
• Removable, mountable bins in organisers provide flexible storage and quick access on site
• Mounting plates and adaptors transform mobile storage into fixed workshop setups, maximising versatility
• Heavy-duty trolleys and rolling chests allow effortless movement of large tool loads across rough terrain
• Locking mechanisms and padlock compatibility enhance theft protection and transport safety

See full description
Specifications for PACKOUT Crate Divider
  • MFR Part No.
    4932480624
  • Product Type
    Storage
  • Dimensions
    234 x 330 x 94mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome