33 Tray Tall Triple Metal Storage Frame (3 Columns of 11) Static, Grey Frame - W1050 X D430 X H1820mm (73Kg)

Order Code: ZT5361908S

£909.99 Inc VAT (20%)


Description

Supplied fully assembled and manufactured from 25 x 25mm ERW steel tube, fully welded with an epoxy powder coated finish. The recessed tops are removable with open corners for easy cleaning. Frames are fitted with heavy duty feet and our trolleys are fitted with heavy duty castors (two with locking facility) Each with a load capacity of 60kg. Hand built to BS EN 16121:2013 Level 2 British Standard and EU equivalent in respect of strength, durability and stability. Complete with a 5-year warranty.

See full description
Specifications for 33 Tray Tall Triple Metal Storage Frame (3 Columns of 11) Static, Grey Frame - W1050 X D430 X H1820mm (73Kg)
  • Finish
    Epoxy Powder Coated
  • Weight
    73kg
  • Type
    Storage Frame
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome