Cabinet - Clear Drawer System - 24 Drawers - 555mm Height

Order Code: ZT3079666S

£139.99 Inc VAT (20%)


Description

Colour: Clear.
Colour: Dark grey.
Depth mm: 150.
Dimensions: H x W x D mm: 555 x 307 x 150.
Drawer Colour: Clear.
Drawer Material: Polycarbonate.
Drawer Type: C.
Finish: Stove enamelled.
Frame Material: Strong steel.
Height mm: 555.
No. of Drawers: 24.
Type: High cabinet.
Width mm: 307.Strong steel frames with a dark blue stove enamelled finish and long life polycarbonate drawers. Storage cabinets with clear drawers that allow easy identification of product. Provide protection from dust and dirt. Can be used free-standing, wall mounted or fitted to rack/turntable units. Overall cabinet W x D: 306 x 150mm.Overall H x W x D: 555 x 306 x 150mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome